Shop Alternate Products
This Product is Discontinued
Zoro Select
Spacer, 1/4 in Screw Size, Nylon, 5/8 in Overall Lg, 100 PK (Discontinued)
Mfr # 13SP247B
Zoro # G0947317
This Product is Discontinued
Key Features
- For Screw Size 1/4 in
- Overall Length 5/8 in
- Overall Length Tolerance +/-0.005 in
- Material Nylon
- Spacer Material Nylon