Round Spacer, 1/4 In, 1/2 In, PK5

VALUE BRAND| Zoro #: G1052414| Mfr #: 138537

$10.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1052414 Mfr #: 138537
Length Tolerance: +/-0.010"Inside Dia. Tolerance: +/-0.010"
Finish: ChromeOutside Dia. Tolerance: +/-0.010"
Refills: 2FUH6Item: Round Spacer
Material: Low Carbon SteelTemp. Range (F): -
Color: ChromeType: Clear Hole
Length: 1/2"Inside Dia.: 0.281"
Screw Size: 1/4"Size: 5/8 x 1/2"
Outside Dia.: 5/8"Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Low Carbon Steel, Finish Chrome Plated, Screw Size 1/4 In, Inside Dia. 0.281 In, Outside Dia. 5/8 In, Length 1/2 In, Inside Dia. Tolerance +/-0.010 In, Outside Dia. Tolerance +/-0.010 In, Length Tolerance +/-0.010 In, Color Chrome, Refills G2951444, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.