Round Spacer, 1/4 In, 1/8 In, PK5

VALUE BRAND| Zoro #: G1939043| Mfr #: MPB501

$9.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1939043 Mfr #: MPB501
Length Tolerance: +/-0.010"Inside Dia. Tolerance: +/-0.010"
Finish: ChromeOutside Dia. Tolerance: +/-0.010"
Refills: 2FUH6Item: Round Spacer
Material: Low Carbon SteelTemp. Range (F): -
Color: ChromeType: Clear Hole
Screw Size: 1/4"Size: 5/8 x 1/8"
Outside Dia.: 5/8"Length: 1/8"
Inside Dia.: 0.281"Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Low Carbon Steel, Finish Chrome Plated, Screw Size 1/4 In, Inside Dia. 0.281 In, Outside Dia. 5/8 In, Length 1/8 In, Inside Dia. Tolerance +/-0.010 In, Outside Dia. Tolerance +/-0.010 In, Length Tolerance +/-0.010 In, Color Chrome, Refills G2951444, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.