Round Spacer, 3/8 In, 3/8 In, PK5

VALUE BRAND| Zoro #: G0990482| Mfr #: 188344

$9.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0990482 Mfr #: 188344
Length Tolerance: +/-0.010"Inside Dia. Tolerance: +/-0.010"
Finish: ChromeOutside Dia. Tolerance: +/-0.010"
Refills: 2FUH6Item: Round Spacer
Material: Low Carbon SteelTemp. Range (F): -
Color: ChromeType: Clear Hole
Length: 3/8"Inside Dia.: 0.406"
Screw Size: 3/8"Size: 3/4 x 3/8"
Outside Dia.: 3/4"Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Low Carbon Steel, Finish Chrome Plated, Screw Size 3/8 In, Inside Dia. 0.406 In, Outside Dia. 3/4 In, Length 3/8 In, Inside Dia. Tolerance +/-0.010 In, Outside Dia. Tolerance +/-0.010 In, Length Tolerance +/-0.010 In, Color Chrome, Refills G2951444, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.