Round Spacer, 5/16 In, 1/2 In, PK5

VALUE BRAND| Zoro #: G1319421| Mfr #: MPB510

$11.75 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Clear Hole
Color: Chrome
Inside Dia. Tolerance: +/-0.010"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1319421 Mfr #: MPB510
Type: Clear HoleColor: Chrome
Inside Dia. Tolerance: +/-0.010"Finish: Chrome
Screw Size: 5/16"Outside Dia.: 5/8"
Temp. Range (F): -Item: Round Spacer
Length: 1/2"Size: 5/8 x 1/2"
Inside Dia.: 0.344"Package Quantity: 5
Material: Low carbon steelOutside Dia. Tolerance: +/-0.010"
Refills: 2FUH6Length Tolerance: +/-0.010"
Country of Origin (subject to change): United States

Description

Round Spacer, Clear Hole, Low Carbon Steel, Finish Chrome Plated, Screw Size 5/16 In, Inside Dia. 0.344 In, Outside Dia. 5/8 In, Length 1/2 In, Inside Dia. Tolerance +/-0.010 In, Outside Dia. Tolerance +/-0.010 In, Length Tolerance +/-0.010 In, Color Chrome, Refills G2951444, Package Quantity 5

Reviews