Round Spacer, Chrome, 1/2x2 1/2, PK5

VALUE BRAND| Zoro #: G1725306| Mfr #: 567031

$29.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1725306 Mfr #: 567031
Length Tolerance: +/-0.010"Inside Dia. Tolerance: +/-0.010"
Finish: ChromeOutside Dia. Tolerance: +/-0.010"
Item: Round SpacerMaterial: Low Carbon Steel
Color: ChromeType: Clear Hole
Inside Dia.: 0.530"Screw Size: 1/2"
Refills: -Temp. Range (F): -
Size: 1/2 x 2-1/2"Outside Dia.: 1"
Length: 2-1/2"Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Low Carbon Steel, Finish Chrome, Screw Size 1/2 In, Inside Dia. 0.530 In, Outside Dia. 1 In, Length 2 1/2 In, Inside Dia. Tolerance +/-0.010 In, Outside Dia. Tolerance +/-0.010 In, Length Tolerance +/-0.010 In, Color Chrome, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.