Round Spacer, Chrome, 3/8 In, 1 L, Pk5

VALUE BRAND| Zoro #: G1853223| Mfr #: MPB518

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1853223 Mfr #: MPB518
Length Tolerance: +/-0.010"Inside Dia. Tolerance: +/-0.010"
Finish: ChromeOutside Dia. Tolerance: +/-0.010"
Item: Round SpacerMaterial: Low Carbon Steel
Temp. Range (F): -Color: Chrome
Type: Clear HoleScrew Size: 3/8"
Refills: 2FUH6Size: 3/4 x 1"
Outside Dia.: 3/4"Length: 1"
Inside Dia.: 0.406"Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Low Carbon Steel, Finish Chrome Plated, Screw Size 3/8 In, Inside Dia. 0.406 In, Outside Dia. 3/4 In, Length 1 In, Inside Dia. Tolerance +/-0.010 In, Outside Dia. Tolerance +/-0.010 In, Length Tolerance +/-0.010 In, Color Chrome, Refills G2951444, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.