Round Spacer, Chrome, 7/16 x 2, PK5

VALUE BRAND| Zoro #: G0925784| Mfr #: 110499

$41.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0925784 Mfr #: 110499
Length Tolerance: +/-0.010"Inside Dia. Tolerance: +/-0.010"
Finish: ChromeOutside Dia. Tolerance: +/-0.010"
Refills: -Item: Round Spacer
Material: Low Carbon SteelTemp. Range (F): -
Color: ChromeType: Clear Hole
Screw Size: 7/16"Size: 7/16 x 2"
Outside Dia.: 7/8"Length: 2"
Inside Dia.: 0.470"Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Low Carbon Steel, Finish Chrome, Screw Size 7/16 In, Inside Dia. 0.470 In, Outside Dia. 7/8 In, Length 2 In, Inside Dia. Tolerance +/-0.010 In, Outside Dia. Tolerance +/-0.010 In, Length Tolerance +/-0.010 In, Color Chrome, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.