Round Spacer, Chrome, 7/16x1 1/2, Pk5

VALUE BRAND| Zoro #: G0718864| Mfr #: MPB1378

$21.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Chrome
Finish: Chrome
Inside Dia.: 0.470"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0718864 Mfr #: MPB1378
Material: Low carbon steelOutside Dia. Tolerance: +/-0.010"
Item: Round SpacerColor: Chrome
Inside Dia. Tolerance: +/-0.010"Finish: Chrome
Length Tolerance: +/-0.010"Type: Clear Hole
Screw Size: 7/16"Size: 7/16 x 1-1/2"
Outside Dia.: 7/8"Length: 1-1/2"
Inside Dia.: 0.470"Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Low Carbon Steel, Finish Chrome, Screw Size 7/16 In, Inside Dia. 0.470 In, Outside Dia. 7/8 In, Length 1 1/2 In, Inside Dia. Tolerance +/-0.010 In, Outside Dia. Tolerance +/-0.010 In, Length Tolerance +/-0.010 In, Color Chrome, Package Quantity 5

Product Reviews