Round Spacer, Chrome, 7/16x2 1/2, Pk5

VALUE BRAND| Zoro #: G1301447| Mfr #: MPB1380

$35.24 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Clear Hole
Color: Chrome
Inside Dia. Tolerance: +/-0.010"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1301447 Mfr #: MPB1380
Type: Clear HoleColor: Chrome
Inside Dia. Tolerance: +/-0.010"Finish: Chrome
Screw Size: 7/16"Outside Dia.: 7/8"
Temp. Range (F): -Item: Round Spacer
Length: 2-1/2"Size: 7/16 x 2-1/2"
Inside Dia.: 0.470"Package Quantity: 5
Material: Low carbon steelOutside Dia. Tolerance: +/-0.010"
Refills: -Length Tolerance: +/-0.010"
Country of Origin (subject to change): United States

Description

Round Spacer, Clear Hole, Low Carbon Steel, Finish Chrome, Screw Size 7/16 In, Inside Dia. 0.470 In, Outside Dia. 7/8 In, Length 2 1/2 In, Inside Dia. Tolerance +/-0.010 In, Outside Dia. Tolerance +/-0.010 In, Length Tolerance +/-0.010 In, Color Chrome, Package Quantity 5

Reviews