Zoro Select
Spacer, 1/2 in Screw Size, Chrome Plated Steel, 2 in Overall Lg, 0.53 in Inside Dia
Mfr # MPB1381
Zoro # G2274237
$40.96
4% off
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 1/2 in
- Overall Length Tolerance +/-0.010 in
- Material Steel
- Finish Chrome Plated
Explore More Products
- ZORO SELECT Spacer, 1/2 in Screw Size, Chrome Plated Steel, 2 1/2 in Overall Lg, 0.53 in Inside Dia MPB1382
- ZORO SELECT Spacer, 1/2 in Screw Size, Chrome Plated Steel, 3 in Overall Lg, 0.53 in Inside Dia, 5 PK MPB1383
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 7/16 in Overall Lg 140706RSN
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.171 in Inside Dia, 10 PK 13SP171
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.14 in Inside Dia, 10 PK CRF041066GR
- ZORO SELECT Spacer, M3 Screw Size, Plain Nylon, 3 mm Overall Lg, 3.2 mm Inside Dia, 10 PK 13ME028
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 7/8 in Overall Lg, 0.252 in Inside Dia, 10 PK CRF081404GR
- ZORO SELECT Round Spacer, Plain Aluminum, 3/8 in Overall Lg, #12 Inside Dia 500812RSA
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/2 in Overall Lg 310808RSN
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 13/16 in Overall Lg 141308RSN
- MIDWEST FASTENER Round Spacer, Steel, 1-1/2 in Overall Lg, 3/4 in Inside Dia 31953
- Zoro Select Round Spacers