Round Spacer, LCS, Chrome, 1/2x3, PK5

VALUE BRAND| Zoro #: G0551607| Mfr #: MPB1383

$35.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Chrome
Finish: Chrome
Inside Dia.: 0.530"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0551607 Mfr #: MPB1383
Type: Clear HoleItem: Round Spacer
Inside Dia. Tolerance: +/-0.010"Color: Chrome
Material: Low carbon steelFinish: Chrome
Outside Dia. Tolerance: +/-0.010"Length Tolerance: +/-0.010"
Screw Size: 1/2"Size: 1/2 x 3"
Outside Dia.: 1"Length: 3"
Inside Dia.: 0.530"Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Low Carbon Steel, Finish Chrome, Screw Size 1/2 In, Inside Dia. 0.530 In, Outside Dia. 1 In, Length 3 In, Inside Dia. Tolerance +/-0.010 In, Outside Dia. Tolerance +/-0.010 In, Length Tolerance +/-0.010 In, Color Chrome, Package Quantity 5

Product Reviews