KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Round Spacer, Nyl, #10, 1 In, PK10

VALUE BRAND| Zoro #: G1737687| Mfr #: 13SP202

$1.79 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.194"
Size: -
Color: natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1737687 Mfr #: 13SP202
Inside Dia.: 0.194"Size: -
Color: naturalMaterial: Nylon
Outside Dia. Tolerance: +/-0.015"Outside Dia.: 3/8"
Item: Round SpacerType: Clear Hole
Refills: -Screw Size: #10
Length: 1"Package Quantity: 10
Temp. Range (F): 185Finish: -
Inside Dia. Tolerance: +/-0.005"Length Tolerance: +/-0.005"
Country of Origin (subject to change): United States

Description

Round Spacer, Clear Hole, Nylon, Screw Size #10, Inside Dia. 0.194 In, Outside Dia. 3/8 In, Length 1 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Reviews