Round Spacer, Nyl, #10, 1 In, PK10

VALUE BRAND| Zoro #: G0712117| Mfr #: 13SP202B

$1.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0712117 Mfr #: 13SP202B
Inside Dia.: 0.194"Length Tolerance: +/-0.005"
Inside Dia. Tolerance: +/-0.005"Outside Dia. Tolerance: +/-0.015"
Refills: -Screw Size: #10
Item: Round SpacerMaterial: Nylon
Temp. Range (F): 185Color: Black
Type: Clear HoleSize: -
Outside Dia.: 3/8"Length: 1"
Finish: -Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size #10, Inside Dia. 0.194 In, Outside Dia. 3/8 In, Length 1 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Black, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.