Round Spacer, Nyl, #10, 1 In, PK10

VALUE BRAND| Zoro #: G2408427| Mfr #: 13SP275B

$1.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2408427 Mfr #: 13SP275B
Material: NylonInside Dia.: 0.194"
Length Tolerance: +/-0.005"Inside Dia. Tolerance: +/-0.005"
Outside Dia. Tolerance: +/-0.015"Temp. Range (F): 185
Screw Size: #10Color: Black
Type: Clear HoleItem: Round Spacer
Outside Dia.: 1/2"Length: 1"
Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size #10, Inside Dia. 0.194 In, Outside Dia. 1/2 In, Length 1 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Black, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.