Round Spacer, Nyl, #10, 1/2 In, PK10

VALUE BRAND |Zoro #: G2186633|Mfr #: 13SP118

$1.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2186633 Mfr #: 13SP118
Length Tolerance: +/-0.005"Inside Dia. Tolerance: +/-0.005"
Finish: -Outside Dia. Tolerance: +/-0.015"
Refills: -Item: Round Spacer
Material: NylonTemp. Range (F): 185
Color: NaturalType: Clear Hole
Size: -Length: 1/2"
Inside Dia.: 0.194"Screw Size: #10
Outside Dia.: 5/16"Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size #10, Inside Dia. 0.194 In, Outside Dia. 5/16 In, Length 1/2 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.