Round Spacer, Nyl, #10, 1/2 In, PK10

VALUE BRAND| Zoro #: G1565207| Mfr #: 13SP178

$1.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1565207 Mfr #: 13SP178
Screw Size: #10Color: natural
Item: Round SpacerInside Dia. Tolerance: +/-0.005"
Material: NylonLength Tolerance: +/-0.005"
Outside Dia. Tolerance: +/-0.015"Inside Dia.: 0.194"
Type: Clear HoleTemp. Range (F): 185
Outside Dia.: 3/8"Length: 1/2"
Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size #10, Inside Dia. 0.194 In, Outside Dia. 3/8 In, Length 1/2 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.