Round Spacer, Nyl, #10, 1/4 In, PK10

VALUE BRAND| Zoro #: G1710983| Mfr #: 13SP166B

$1.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Type: Clear Hole
Length Tolerance: +/-0.005"
Length: 1/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1710983 Mfr #: 13SP166B
Type: Clear HoleLength Tolerance: +/-0.005"
Length: 1/4"Screw Size: #10
Package Quantity: 10Outside Dia. Tolerance: +/-0.015"
Inside Dia.: 0.194"Outside Dia.: 3/8"
Material: NylonInside Dia. Tolerance: +/-0.005"
Temp. Range (F): 185Item: Round Spacer
Color: BlackCountry of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size #10, Inside Dia. 0.194 In, Outside Dia. 3/8 In, Length 1/4 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Black, Temp. Range 185 F, Package Quantity 10

Product Reviews