Zoro Select
Spacer, #10 Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.194 in Inside Dia, 10 PK
Mfr # 13SP210
Zoro # G2157041
$1.45
11% off
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Overall Length Tolerance +/-0.005 in
- Material Nylon
- Finish Plain
Explore More Products
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 3/4 in Overall Lg, 0.194 in Inside Dia, 10 PK 13SP255
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.194 in Inside Dia, 10 PK 13SP215
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 7/8 in Overall Lg, 0.194 in Inside Dia, 10 PK 13SP265
- ZORO SELECT Round Spacer, Plain Aluminum, 5/16 in Overall Lg, #10 Inside Dia 310510RSA
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.315 in Inside Dia, 10 PK CRF121205GR
- ZORO SELECT Spacer, M6 Screw Size, Plain Nylon, 3 mm Overall Lg, 6.5 mm Inside Dia, 10 PK 13ME076
- ZORO SELECT Round Spacer, #6 Screw Size, Nickel Brass, 5/8 in Overall Lg 141006RSBN
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 3/4 in Overall Lg 311208RSA
- ZORO SELECT Round Spacer, Plain 18-8 Stainless Steel, 15/16 in Overall Lg, #10 Inside Dia 311510RS303
- ZORO SELECT Spacer, #12 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.219 in Inside Dia, 10 PK 13SP236
- MIDWEST FASTENER Round Spacer, Nylon, 25 mm Overall Lg, 13.3 mm Inside Dia 72906
- Zoro Select Round Spacers