Round Spacer, Nyl, #10, 3/16 L, Pk100

VALUE BRAND| Zoro #: G2162614| Mfr #: 13SP163

$4.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2162614 Mfr #: 13SP163
Inside Dia.: 0.194"Length Tolerance: +/-0.005"
Inside Dia. Tolerance: +/-0.005"Outside Dia. Tolerance: +/-0.015"
Refills: -Screw Size: #10
Item: Round SpacerMaterial: Nylon
Temp. Range (F): 185Color: Natural
Type: Clear HoleSize: -
Outside Dia.: 3/8"Length: 3/16"
Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size #10, Inside Dia 0.194 In, Outside Dia 3/8 In, Length 3/16 In, ID Tolerance +/-0.005 In, OD Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temp Range 185 F, Color Natural, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.