JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Round Spacer, Nyl, #10, 3/4 In, PK10

VALUE BRAND| Zoro #: G1370101| Mfr #: 13SP255B

$2.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1370101 Mfr #: 13SP255B
Length Tolerance: +/-0.005"Item: Round Spacer
Outside Dia. Tolerance: +/-0.015"Material: Nylon
Inside Dia. Tolerance: +/-0.005"Temp. Range (F): 185
Color: BlackInside Dia.: 0.194"
Type: Clear HoleScrew Size: #10
Outside Dia.: 1/2"Length: 3/4"
Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size #10, Inside Dia. 0.194 In, Outside Dia. 1/2 In, Length 3/4 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Black, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.