Round Spacer, Nyl, #10, 3/8 In, PK10

VALUE BRAND| Zoro #: G0596732| Mfr #: 13SP110

$1.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: natural
Inside Dia.: 0.194"
Item: Round Spacer
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0596732 Mfr #: 13SP110
Material: NylonOutside Dia. Tolerance: +/-0.015"
Item: Round SpacerInside Dia. Tolerance: +/-0.005"
Inside Dia.: 0.194"Length Tolerance: +/-0.005"
Type: Clear HoleTemp. Range (F): 185
Color: naturalScrew Size: #10
Outside Dia.: 5/16"Length: 3/8"
Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size #10, Inside Dia. 0.194 In, Outside Dia. 5/16 In, Length 3/8 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Product Reviews