Round Spacer, Nyl, #12, 1/8 In, PK10

VALUE BRAND| Zoro #: G1144577| Mfr #: 13SP206

$1.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1144577 Mfr #: 13SP206
Inside Dia.: 0.219"Length Tolerance: +/-0.005"
Inside Dia. Tolerance: +/-0.005"Finish: -
Outside Dia. Tolerance: +/-0.015"Refills: -
Screw Size: #12Item: Round Spacer
Material: NylonTemp. Range (F): 185
Color: NaturalType: Clear Hole
Outside Dia.: 1/2"Size: -
Length: 1/8"Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size #12, Inside Dia. 0.219 In, Outside Dia. 1/2 In, Length 1/8 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.