Shop Alternate Products
This Product is Discontinued
Zoro Select
Spacer, 1/4 in Screw Size, - Nylon, 11/16 in Overall Lg, 10 PK (Discontinued)
Mfr # 13SP252
Zoro # G1832661
This Product is Discontinued
Key Features
- For Screw Size 1/4 in
- Overall Length 11/16 in
- Overall Length Tolerance +/-0.005 in
- Material Nylon
- Length 11/16"