Round Spacer, Nyl, #2, 1/2 In, PK10

VALUE BRAND| Zoro #: G0834057| Mfr #: 13SP013

$1.09 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Inside Dia. Tolerance: +/-0.005"
Length: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0834057 Mfr #: 13SP013
Package Quantity: 10Inside Dia. Tolerance: +/-0.005"
Length: 1/2"Finish: -
Length Tolerance: +/-0.005"Outside Dia.: 3/16"
Inside Dia.: 0.091"Type: Clear Hole
Size: -Material: Nylon
Color: naturalOutside Dia. Tolerance: +/-0.015"
Item: Round SpacerScrew Size: #2
Refills: -Temp. Range (F): 185
Country of Origin (subject to change): United States

Description

Round Spacer, Clear Hole, Nylon, Screw Size #2, Inside Dia. 0.091 In, Outside Dia. 3/16 In, Length 1/2 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Reviews