Round Spacer, Nyl, #2, 1/8 In, PK10

VALUE BRAND |Zoro #: G1570895|Mfr #: 13SP001

$0.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1570895 Mfr #: 13SP001
Inside Dia.: 0.091"Length Tolerance: +/-0.005"
Inside Dia. Tolerance: +/-0.005"Finish: -
Outside Dia. Tolerance: +/-0.015"Refills: -
Screw Size: #2Item: Round Spacer
Material: NylonTemp. Range (F): 185
Color: NaturalType: Clear Hole
Size: -Outside Dia.: 3/16"
Length: 1/8"Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size #2, Inside Dia. 0.091 In, Outside Dia. 3/16 In, Length 1/8 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.