Zoro Select
Spacer, #4 Screw Size, Plain Nylon, 11/16 in Overall Lg, 0.115 in Inside Dia, 10 PK
Mfr # 13SP020
Zoro # G2117017
$1.44
31% off
Sold in multiples of 13 for $12.87
$12.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #4
- Overall Length Tolerance +/-0.005 in
- Material Nylon
- Finish Plain
Explore More Products
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1 1/2 in Overall Lg, 0.194 in Inside Dia, 10 PK 13SP395
- ZORO SELECT Round Spacer, #12 Screw Size, Aluminum, 7/16 in Overall Lg 370712RSA
- ZORO SELECT Spacer, M3 Screw Size, Plain Nylon, 10 mm Overall Lg, 3.2 mm Inside Dia, 10 PK 13ME023
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.194 in Inside Dia, 10 PK 13SP118
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.14 in Inside Dia, 10 PK 13SP164
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 9/16 in Overall Lg 140908RSN
- ZORO SELECT Round Spacer, #2 Screw Size, Nylon, 1/2 in Overall Lg 100802RSN
- ZORO SELECT Round Spacer, Natural Nylon, 3/8 in Overall Lg, #12 Inside Dia 500812RSN
- ZORO SELECT Round Spacer, #4 Screw Size, Stainless Stainless Steel, 5/16 in Overall Lg 100504RS303
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1 1/2 in Overall Lg, 0.171 in Inside Dia, 10 PK 13SP365
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.166 in Inside Dia, 10 PK CRF040488GR
- Zoro Select Round Spacers