Round Spacer, Nyl, #4, 3/16 In, PK10

VALUE BRAND| Zoro #: G0251763| Mfr #: 13SP004

$1.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Inside Dia. Tolerance: +/-0.005"
Length: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0251763 Mfr #: 13SP004
Package Quantity: 10Inside Dia. Tolerance: +/-0.005"
Length: 3/16"Finish: -
Length Tolerance: +/-0.005"Outside Dia.: 3/16"
Inside Dia.: 0.115"Type: Clear Hole
Size: -Material: Nylon
Color: naturalOutside Dia. Tolerance: +/-0.015"
Item: Round SpacerScrew Size: #4
Refills: -Temp. Range (F): 185
Country of Origin (subject to change): United States

Description

Round Spacer, Clear Hole, Nylon, Screw Size #4, Inside Dia. 0.115 In, Outside Dia. 3/16 In, Length 3/16 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Reviews