Round Spacer, Nyl, #4, 5/16 In, PK10

VALUE BRAND |Zoro #: G1487245|Mfr #: 13SP008B

$1.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1487245 Mfr #: 13SP008B
Inside Dia.: 0.115"Length Tolerance: +/-0.005"
Inside Dia. Tolerance: +/-0.005"Outside Dia. Tolerance: +/-0.015"
Refills: -Screw Size: #4
Item: Round SpacerMaterial: Nylon
Temp. Range (F): 185Type: Clear Hole
Size: -Outside Dia.: 3/16"
Length: 5/16"Finish: -
Color: BlackCountry of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size #4, Inside Dia. 0.115 In, Outside Dia. 3/16 In, Length 5/16 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Black, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.