KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Round Spacer, Nyl, #6, 1 3/8 In, PK10

VALUE BRAND| Zoro #: G0779091| Mfr #: 13SP387

$3.04 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Clear Hole
Color: natural
Inside Dia. Tolerance: +/-0.005"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0779091 Mfr #: 13SP387
Type: Clear HoleColor: natural
Inside Dia. Tolerance: +/-0.005"Finish: -
Screw Size: #6Outside Dia.: 3/8"
Temp. Range (F): 185Item: Round Spacer
Length: 1-3/8"Size: -
Inside Dia.: 0.140"Package Quantity: 10
Material: NylonOutside Dia. Tolerance: +/-0.015"
Refills: -Length Tolerance: +/-0.005"
Country of Origin (subject to change): United States

Description

Round Spacer, Clear Hole, Nylon, Screw Size #6, Inside Dia. 0.140 In, Outside Dia. 3/8 In, Length 1 3/8 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Reviews