Round Spacer, Nyl, #6, 1/2 In, PK10

VALUE BRAND| Zoro #: G2084887| Mfr #: 13SP233

$1.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Type: Clear Hole
Length Tolerance: +/-0.005"
Length: 1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2084887 Mfr #: 13SP233
Type: Clear HoleLength Tolerance: +/-0.005"
Length: 1/2"Screw Size: #6
Package Quantity: 10Outside Dia. Tolerance: +/-0.015"
Inside Dia.: 0.140"Outside Dia.: 1/2"
Material: NylonInside Dia. Tolerance: +/-0.005"
Temp. Range (F): 185Item: Round Spacer
Color: naturalCountry of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size #6, Inside Dia. 0.140 In, Outside Dia. 1/2 In, Length 1/2 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Product Reviews