KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Round Spacer, Nyl, #6, 1/4 In, PK10

VALUE BRAND| Zoro #: G2092106| Mfr #: 13SP041

$1.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.140"
Size: -
Color: natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2092106 Mfr #: 13SP041
Inside Dia.: 0.140"Size: -
Color: naturalMaterial: Nylon
Outside Dia. Tolerance: +/-0.015"Finish: -
Outside Dia.: 1/4"Item: Round Spacer
Type: Clear HoleScrew Size: #6
Length: 1/4"Package Quantity: 10
Temp. Range (F): 185Inside Dia. Tolerance: +/-0.005"
Length Tolerance: +/-0.005"Country of Origin (subject to change): United States

Description

Round Spacer, Clear Hole, Nylon, Screw Size #6, Inside Dia. 0.140 In, Outside Dia. 1/4 In, Length 1/4 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Reviews