Round Spacer, Nyl, #6, 1/4 In, PK10

VALUE BRAND |Zoro #: G0860036|Mfr #: 13SP100B

$1.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0860036 Mfr #: 13SP100B
Inside Dia.: 0.140"Length Tolerance: +/-0.005"
Inside Dia. Tolerance: +/-0.005"Outside Dia. Tolerance: +/-0.015"
Refills: -Screw Size: #6
Item: Round SpacerMaterial: Nylon
Temp. Range (F): 185Color: Black
Type: Clear HoleSize: -
Finish: -Outside Dia.: 5/16"
Length: 1/4"Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size #6, Inside Dia. 0.140 In, Outside Dia. 5/16 In, Length 1/4 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Black, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.