STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Round Spacer, Nyl, #6, 1/8 In, PK10

VALUE BRAND| Zoro #: G1001716| Mfr #: 13SP033

$1.66 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Inside Dia. Tolerance: +/-0.005"
Length: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1001716 Mfr #: 13SP033
Package Quantity: 10Inside Dia. Tolerance: +/-0.005"
Length: 1/8"Finish: -
Length Tolerance: +/-0.005"Outside Dia.: 1/4"
Inside Dia.: 0.140"Type: Clear Hole
Size: -Material: Nylon
Color: naturalOutside Dia. Tolerance: +/-0.015"
Item: Round SpacerScrew Size: #6
Refills: -Temp. Range (F): 185
Country of Origin (subject to change): United States

Description

Round Spacer, Clear Hole, Nylon, Screw Size #6, Inside Dia. 0.140 In, Outside Dia. 1/4 In, Length 1/8 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Reviews