Round Spacer, Nyl, #6, 3/16 In, PK10

VALUE BRAND| Zoro #: G1704166| Mfr #: 13SP208

$1.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1704166 Mfr #: 13SP208
Material: NylonColor: natural
Screw Size: #6Inside Dia.: 0.140"
Type: Clear HoleItem: Round Spacer
Inside Dia. Tolerance: +/-0.005"Temp. Range (F): 185
Length Tolerance: +/-0.005"Outside Dia. Tolerance: +/-0.015"
Outside Dia.: 1/2"Length: 3/16"
Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size #6, Inside Dia. 0.140 In, Outside Dia. 1/2 In, Length 3/16 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.