JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Round Spacer, Nyl, #6, 3/4 In, PK10

VALUE BRAND| Zoro #: G0361566| Mfr #: 13SP073

$1.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0361566 Mfr #: 13SP073
Item: Round SpacerLength Tolerance: +/-0.005"
Color: naturalTemp. Range (F): 185
Material: NylonInside Dia.: 0.140"
Screw Size: #6Outside Dia. Tolerance: +/-0.015"
Inside Dia. Tolerance: +/-0.005"Type: Clear Hole
Length: 3/4"Outside Dia.: 1/4"
Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size #6, Inside Dia. 0.140 In, Outside Dia. 1/4 In, Length 3/4 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.