KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Round Spacer, Nyl, #8, 1 In, PK10

VALUE BRAND| Zoro #: G1525955| Mfr #: 13SP274

$1.87 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Clear Hole
Color: natural
Inside Dia. Tolerance: +/-0.005"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1525955 Mfr #: 13SP274
Type: Clear HoleColor: natural
Inside Dia. Tolerance: +/-0.005"Finish: -
Screw Size: #8Outside Dia.: 1/2"
Temp. Range (F): 185Item: Round Spacer
Length: 1"Size: -
Inside Dia.: 0.171"Package Quantity: 10
Material: NylonOutside Dia. Tolerance: +/-0.015"
Refills: -Length Tolerance: +/-0.005"
Country of Origin (subject to change): United States

Description

Round Spacer, Clear Hole, Nylon, Screw Size #8, Inside Dia. 0.171 In, Outside Dia. 1/2 In, Length 1 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Reviews