Round Spacer, Nyl, #8, 1/2 In, PK10

VALUE BRAND| Zoro #: G1509575| Mfr #: 13SP058

$1.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1509575 Mfr #: 13SP058
Material: NylonInside Dia. Tolerance: +/-0.005"
Type: Clear HoleItem: Round Spacer
Color: naturalInside Dia.: 0.171"
Screw Size: #8Length Tolerance: +/-0.005"
Outside Dia. Tolerance: +/-0.015"Temp. Range (F): 185
Outside Dia.: 1/4"Length: 1/2"
Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size #8, Inside Dia. 0.171 In, Outside Dia. 1/4 In, Length 1/2 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.