Zoro Select
Spacer, #8 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.171 in Inside Dia
Mfr # 13SP234B
Zoro # G2382861
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length 1/2 in
- Overall Length Tolerance +/-0.005 in
- Material Nylon
Explore More Products
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.315 in Inside Dia, 10 PK CRF120405GR
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 3/4 in Overall Lg, 0.26 in Inside Dia, 10 PK 13SP257
- ZORO SELECT Round Spacer, #2 Screw Size, Nylon, 1 in Overall Lg 141602RSN
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 7/8 in Overall Lg 371408RSA
- ZORO SELECT Round Spacers, 10X1/4 #5/16 ROUND, PK100, Plain 18-8 Stainless Steel, 1/4 in Overall Lg 310410RS303
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.194 in Inside Dia, 10 PK 13SP118
- ZORO SELECT Round Spacer, #4 Screw Size, Nylon, 1 in Overall Lg 141604RSN
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 7/8 in Overall Lg 311408RSA
- ZORO SELECT Round Spacers, 8X5/16 #5/16 ROUND, PK100, Plain 18-8 Stainless Steel, 5/16 in Overall Lg 310508RS303
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel ZSPCR-233
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 7/16 in Overall Lg, 0.194 in Inside Dia, 10 PK 13SP175
- Zoro Select Round Spacers