Round Spacer, Nyl, #8, 1/4 In, PK10

VALUE BRAND| Zoro #: G1862131| Mfr #: 13SP042

$1.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1862131 Mfr #: 13SP042
Color: naturalItem: Round Spacer
Type: Clear HoleMaterial: Nylon
Screw Size: #8Outside Dia. Tolerance: +/-0.015"
Temp. Range (F): 185Inside Dia. Tolerance: +/-0.005"
Inside Dia.: 0.171"Length Tolerance: +/-0.005"
Outside Dia.: 1/4"Length: 1/4"
Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size #8, Inside Dia. 0.171 In, Outside Dia. 1/4 In, Length 1/4 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10
Save 15%. Sign up for Z-mail.