Round Spacer, Nyl, #8, 1/8 In, PK10

VALUE BRAND| Zoro #: G0248613| Mfr #: 13SP159

$1.84 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Dia. Tolerance: +/-0.015"
Material: Nylon
Screw Size: #8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0248613 Mfr #: 13SP159
Outside Dia. Tolerance: +/-0.015"Material: Nylon
Screw Size: #8Temp. Range (F): 185
Package Quantity: 10Inside Dia. Tolerance: +/-0.005"
Inside Dia.: 0.171"Type: Clear Hole
Color: naturalLength: 1/8"
Refills: -Length Tolerance: +/-0.005"
Finish: -Outside Dia.: 3/8"
Item: Round SpacerSize: -
Country of Origin (subject to change): United States

Description

Round Spacer, Clear Hole, Nylon, Screw Size #8, Inside Dia. 0.171 In, Outside Dia. 3/8 In, Length 1/8 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Reviews