Round Spacer, Nyl, #8, 3/16 In, PK10

VALUE BRAND |Zoro #: G1093312|Mfr #: 13SP209B

$1.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1093312 Mfr #: 13SP209B
Inside Dia.: 0.171"Length Tolerance: +/-0.005"
Inside Dia. Tolerance: +/-0.005"Outside Dia. Tolerance: +/-0.015"
Refills: -Screw Size: #8
Item: Round SpacerMaterial: Nylon
Temp. Range (F): 185Color: Black
Type: Clear HoleSize: -
Outside Dia.: 1/2"Length: 3/16"
Finish: -Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size #8, Inside Dia. 0.171 In, Outside Dia. 1/2 In, Length 3/16 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Black, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.