Round Spacer, Nyl, #8, 3/4 In, PK10

VALUE BRAND| Zoro #: G1427036| Mfr #: 13SP254B

$2.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1427036 Mfr #: 13SP254B
Length Tolerance: +/-0.005"Outside Dia. Tolerance: +/-0.015"
Material: NylonScrew Size: #8
Temp. Range (F): 185Color: Black
Type: Clear HoleItem: Round Spacer
Inside Dia. Tolerance: +/-0.005"Inside Dia.: 0.171"
Outside Dia.: 1/2"Length: 3/4"
Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size #8, Inside Dia. 0.171 In, Outside Dia. 1/2 In, Length 3/4 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Black, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.