KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Round Spacer, Nyl, #8, 3/8 In, PK10

VALUE BRAND| Zoro #: G1075532| Mfr #: 13SP109

$1.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.171"
Size: -
Color: natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1075532 Mfr #: 13SP109
Inside Dia.: 0.171"Size: -
Color: naturalMaterial: Nylon
Outside Dia. Tolerance: +/-0.015"Outside Dia.: 5/16"
Item: Round SpacerType: Clear Hole
Refills: -Screw Size: #8
Length: 3/8"Package Quantity: 10
Temp. Range (F): 185Finish: -
Inside Dia. Tolerance: +/-0.005"Length Tolerance: +/-0.005"
Country of Origin (subject to change): United States

Description

Round Spacer, Clear Hole, Nylon, Screw Size #8, Inside Dia. 0.171 In, Outside Dia. 5/16 In, Length 3/8 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Reviews