Round Spacer, Nyl, M10, 20mm, PK10

VALUE BRAND| Zoro #: G0315515| Mfr #: 13ME111

$4.14 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 10.4mm
Size: -
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0315515 Mfr #: 13ME111
Inside Dia.: 10.4mmSize: -
Color: BlackMaterial: Nylon
Outside Dia. Tolerance: +/-0.015"Outside Dia.: 22mm
Item: Round SpacerType: Clear Hole
Refills: -Screw Size: M10
Length: 20mmPackage Quantity: 10
Temp. Range (F): 185Finish: -
Inside Dia. Tolerance: +0.010"Length Tolerance: +/-0.005"
Country of Origin (subject to change): United States

Description

Round Spacer, Clear Hole, Nylon, Screw Size M10, Inside Dia. 10.4mm, Outside Dia. 22mm, Length 20mm, Inside Dia. Tolerance +0.010 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Black, Temp. Range 185 F, Package Quantity 10

Reviews