Round Spacer, Nyl, M10, 5mm, PK10

VALUE BRAND |Zoro #: G0561023|Mfr #: 13ME101

$2.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0561023 Mfr #: 13ME101
Inside Dia.: 10.4mmLength Tolerance: +/-0.005"
Inside Dia. Tolerance: +0.010"Finish: -
Outside Dia. Tolerance: +/-0.015"Refills: -
Screw Size: M10Item: Round Spacer
Material: NylonTemp. Range (F): 185
Color: BlackType: Clear Hole
Size: -Outside Dia.: 15mm
Length: 5mmCountry of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size M10, Inside Dia. 10.4mm, Outside Dia. 15mm, Length 5mm, Inside Dia. Tolerance +0.010 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Black, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.