Round Spacer, Nyl, M13, 10mm, PK10

VALUE BRAND |Zoro #: G0910813|Mfr #: 13ME121

$2.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0910813 Mfr #: 13ME121
Inside Dia.: 13.3mmLength Tolerance: +/-0.005"
Inside Dia. Tolerance: +0.010"Outside Dia. Tolerance: +/-0.015"
Refills: -Screw Size: M13
Item: Round SpacerMaterial: Nylon
Temp. Range (F): 185Color: Black
Type: Clear HoleSize: -
Outside Dia.: 18mmLength: 10mm
Finish: -Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size M13, Inside Dia. 13.3mm, Outside Dia. 18mm, Length 10mm, Inside Dia. Tolerance +0.010 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Black, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.