JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Round Spacer, Nyl, M3, 2mm, PK10

VALUE BRAND| Zoro #: G0307736| Mfr #: 13ME019

$2.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0307736 Mfr #: 13ME019
Length Tolerance: +/-0.005"Color: Black
Material: NylonScrew Size: M3
Type: Clear HoleItem: Round Spacer
Inside Dia. Tolerance: +0.010"Outside Dia. Tolerance: +/-0.015"
Temp. Range (F): 185Inside Dia.: 3.2mm
Outside Dia.: 5mmLength: 2mm
Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size M3, Inside Dia. 3.2mm, Outside Dia. 5mm, Length 2mm, Inside Dia. Tolerance +0.010 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Black, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.