Round Spacer, Nyl, M3.5, 10mm, PK10

VALUE BRAND |Zoro #: G1195476|Mfr #: 13ME047

$2.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1195476 Mfr #: 13ME047
Length Tolerance: +/-0.005"Inside Dia. Tolerance: +0.010"
Outside Dia. Tolerance: +/-0.015"Refills: -
Item: Round SpacerMaterial: Nylon
Temp. Range (F): 185Color: Black
Type: Clear HoleSize: -
Inside Dia.: 3.6mmFinish: -
Screw Size: M3.5Outside Dia.: 6mm
Length: 10mmCountry of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size M3.5, Inside Dia. 3.6mm, Outside Dia. 6mm, Length 10mm, Inside Dia. Tolerance +0.010 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Black, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.