KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Round Spacer, Nyl, M6, 10mm, PK10

VALUE BRAND| Zoro #: G1129703| Mfr #: 13ME079

$2.21 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 6.5mm
Size: -
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1129703 Mfr #: 13ME079
Inside Dia.: 6.5mmSize: -
Color: BlackMaterial: Nylon
Outside Dia. Tolerance: +/-0.015"Outside Dia.: 15mm
Item: Round SpacerType: Clear Hole
Refills: -Screw Size: M6
Length: 10mmPackage Quantity: 10
Temp. Range (F): 185Finish: -
Inside Dia. Tolerance: +0.010"Length Tolerance: +/-0.005"
Country of Origin (subject to change): United States

Description

Round Spacer, Clear Hole, Nylon, Screw Size M6, Inside Dia. 6.5mm, Outside Dia. 15mm, Length 10mm, Inside Dia. Tolerance +0.010 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Black, Temp. Range 185 F, Package Quantity 10

Reviews